Shop All Double Acting Hydraulic Cylinders
Enerpac
RRH1508, 150 ton Capacity, 8.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH1508
Zoro # G2234471
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$13,481.99
Free 30-Day Returns
Key Features
- Bore Dia. 7.5 in
- Stroke Length 8 in
- Max. Pressure 10,000 psi
- Retracted Height 13.75 in
- Oil Capacity 252.97 pulg. cub.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RRH1508
- Zoro # G2234471
- UPC # 662005303144
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 7.5 in |
Stroke Length | 8 in |
Retracted Height | 13.75 in |
Bolt Circle Dia. | 6.5" |
Center Hole Dia. | 3.13 in |
Extended Height | 21.75 in |
Thread Size | 4-1/4"-12 |
Outside Dia. | 9.75 in |
Plunger Thread Size | 4 1/2"-12 |
Plunger Dia. | 6 in |
Base Mounting Thread Size | 4-1/4"-12 |
Nominal Stroke Length | 8 in |
Base Bolt Circle Dia. | 6.5 in |
Description
General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 8 in, Nominal Stroke Length 8 in, Effective Push Area 31.62 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 252.97 cu in, Retracted Height 13.75 in, Extended Height 21.75 in, Outside Dia. 9.75 in, Plunger Dia. 6 in, Plunger Thread Size 4 1/2 In.-12, Base Bolt Circle Dia. 6.5 in, Base Mounting Thread Size 4-1/4 In.-12, Center Hole Dia. 3.13 in, RRH Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- D&D 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EF101410)
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (B49/5L520)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (400529)
- Enerpac Double Acting Hydraulic Cylinders