Shop All Double Acting Hydraulic Cylinders
Enerpac
RRH1006, 100 ton Capacity, 6.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH1006
Zoro # G2234480
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$8,558.99
Free 30-Day Returns
Key Features
- Bore Dia. 6.5 in
- Stroke Length 6 in
- Max. Pressure 10,000 psi
- Body Material Steel
- Collar Thread Size 8-3/8"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RRH1006
- Zoro # G2234480
- UPC # 662005303243
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.5 in |
Stroke Length | 6 in |
Collar Thread Size | 8-3/8"-12 |
Center Hole Dia. | 3.13 in |
Plunger Thread Size | 4"-16 |
Thread Size | 5/8"-11 |
Outside Dia. | 8.38 in |
Retracted Height | 13.5 in |
Plunger Dia. | 5 in |
Extended Height | 19.5 in |
Bolt Circle Dia. | 7" |
Base Bolt Circle Dia. | 7 in |
Nominal Stroke Length | 6 in |
Base Mounting Thread Size | 5/8"-11 |
Description
General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 127.63 cu in, Retracted Height 13.5 in, Extended Height 19.5 in, Outside Dia. 8.38 in, Plunger Dia. 5 in, Plunger Thread Size 4 In.-16, Collar Thread Size 8-3/8 In.-12, Base Bolt Circle Dia. 7 in, Base Mounting Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- BREEZE Hose Clamp, Mini, SAE 6,410SS, PK10 (3606)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- Enerpac Hydraulic Cylinders