Shop All Double Acting Hydraulic Cylinders
Enerpac
RRH1003, 100 ton Capacity, 3.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH1003
Zoro # G6504705
product price: $8,189.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,189.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6.5 in
- Stroke Length 3 in
- Max. Pressure 10,000 psi
- Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RRH1003
- Zoro # G6504705
- UPC # 662005303229
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.5 in |
Stroke Length | 3 in |
Retracted Height | 10 in |
Collar Thread Size | 8-3/8"-12 |
Plunger Thread Size | 4"-16 |
Bolt Circle Dia. | 7" |
Plunger Dia. | 5 in |
Thread Size | 5/8"-11 |
Outside Dia. | 8.38 in |
Extended Height | 13 in |
Center Hole Dia. | 3.13 in |
Base Mounting Thread Size | 5/8"-11 |
Base Bolt Circle Dia. | 7 in |
Nominal Stroke Length | 3 in |
Description
General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 61.88 cu in, Retracted Height 10 in, Extended Height 13 in, Outside Dia. 8.38 in, Plunger Dia. 5 in, Plunger Thread Size 4 In.-16, Collar Thread Size 8-3/8 In.-12, Base Bolt Circle Dia. 7 in, Base Mounting Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Non-Metallic, 2 oz, Can (44002)
- FLOTOOL Super Multi Purp Funnel (10712)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- Enerpac Hydraulic Cylinders