Shop All Double Acting Hydraulic Cylinders
Enerpac
RRH1001, 100 ton Capacity, 1.50 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RRH1001
Zoro # G6630425
product price: $7,134.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6.5 in
- Stroke Length 1 1/2 in
- Max. Pressure 10,000 psi
- Oil Capacity 30.94 cu. in.
- Weight Capacity 100 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RRH1001
- Zoro # G6630425
- UPC # 662005303113
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.5 in |
Stroke Length | 1 1/2 in |
Outside Dia. | 8.38 in |
Center Hole Dia. | 3.13 in |
Extended Height | 8 in |
Bolt Circle Dia. | 7" |
Plunger Dia. | 5 in |
Plunger Thread Size | 4"-16 |
Retracted Height | 6.5 in |
Thread Size | 5/8"-11 |
Base Mounting Thread Size | 5/8"-11 |
Base Bolt Circle Dia. | 7 in |
Nominal Stroke Length | 2 in |
Description
General Purpose Hydraulic Ram, Double Acting, Hollow Plunger, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 1 1/2 in, Nominal Stroke Length 2 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 30.94 cu in, Retracted Height 6.5 in, Extended Height 8 in, Outside Dia. 8.38 in, Plunger Dia. 5 in, Plunger Thread Size 4 In.-16, Base Bolt Circle Dia. 7 in, Base Mounting Thread Size 5/8 In.-11, Center Hole Dia. 3.13 in, RRH Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- TRITAN Bearings, 7.00mm Bore Dia., 525 lb. (607 ZZ PRX)
- B B MANUFACTURING 6T2.5/200, Timing Belt, Polyurethane, Steel (6T2.5/200)
- SPEEDAIRE Driver Retainer (TTR4320338G)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- Enerpac Double Acting Hydraulic Cylinders