Shop All Double Acting Hydraulic Cylinders
Enerpac
RR506, 55.3 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR506
Zoro # G6968315
product price: $4,193.00
/ea
Free Shipping & Returns
$4,193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3.75 in
- Stroke Length 6 1/8 in
- Max. Pressure 10,000 psi
- Plunger Dia. 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR506
- Zoro # G6968315
- UPC # 662005303274
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.75 in |
Stroke Length | 6 1/8 in |
Plunger Dia. | 3.13 in |
Center Hole Dia. | 12 in |
Retracted Height | 13.06 in |
Extended Height | 19.19 in |
Outside Dia. | 5 in |
Collar Thread Size | 5"-12 |
Plunger Thread Size | 1"-12 |
Nominal Stroke Length | 6 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Effective Push Area 11.06 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 67.77 cu in, Retracted Height 13.06 in, Extended Height 19.19 in, Outside Dia. 5 in, Plunger Dia. 3.13 in, Collar Thread Size 5 In.-12, Center Hole Dia. 12 in, Series RR, Includes Dust Cap, Female Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 13.95 in OD (1362B)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B13E)
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218567)
- Enerpac Hydraulic Cylinders