Shop All Double Acting Hydraulic Cylinders
Enerpac
RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR308
Zoro # G6667044
product price: $2,799.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.88 in
- Stroke Length 8 1/4 in
- Max. Pressure 10,000 psi
- Handle Yes
- Weight Capacity 30 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR308
- Zoro # G6667044
- UPC # 662005303250
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.88 in |
Stroke Length | 8 1/4 in |
Collar Thread Size | 3-9/29"-12 |
Extended Height | 23.5 in |
Outside Dia. | 4 in |
Retracted Height | 15.25 in |
Center Hole Dia. | 9 1/2 in |
Plunger Thread Size | 2-1/2"-12 |
Plunger Dia. | 2.13 in |
Bolt Circle Dia. | 2.88" |
Thread Size | 3"-12 |
Base Bolt Circle Dia. | 2.88 in |
Nominal Stroke Length | 8 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 8 1/4 in, Nominal Stroke Length 8 in, Effective Push Area 6.51 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 53.67 cu in, Retracted Height 15.25 in, Extended Height 23.5 in, Outside Dia. 4 in, Plunger Dia. 2.13 in, Plunger Thread Size 2-1/2 In.-12, Collar Thread Size 3-9/29 In.-12, Base Bolt Circle Dia. 2.88 in, Center Hole Dia. 9 1/2 in, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 180" (BK180B)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- Enerpac Hydraulic Cylinders