Shop All Double Acting Hydraulic Cylinders
Enerpac
RR3006, 354.6 ton Capacity, 6.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR3006
Zoro # G2234115
product price: $20,644.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$20,644.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 9.5 in
- Stroke Length 6 in
- Max. Pressure 10,000 psi
- Single Acting/Double Acting Double Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR3006
- Zoro # G2234115
- UPC # 662005304073
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 9.5 in |
Stroke Length | 6 in |
Thread Size | 1-1/4"-7 |
Plunger Dia. | 6.5 in |
Retracted Height | 19.13 in |
Extended Height | 25.13 in |
Plunger Thread Size | 2-1/2"-12 |
Outside Dia. | 12.25 in |
Collar Thread Size | 12-1/2"-12 |
Center Hole Dia. | 9 1/2 in |
Bolt Circle Dia. | 6.25" |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 6.25 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 300 ton, Max. Push Capacity 300 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 70.93 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 425.56 cu in, Retracted Height 19.13 in, Extended Height 25.13 in, Outside Dia. 12.25 in, Plunger Dia. 6.5 in, Plunger Thread Size 2-1/2 In.-12, Collar Thread Size 12-1/2 In.-12, Base Bolt Circle Dia. 6.25 in, Center Hole Dia. 9 1/2 in, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15516)
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- Enerpac Hydraulic Cylinders