Shop All Double Acting Hydraulic Cylinders
Enerpac
RR2006, 221 ton Capacity, 6.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR2006
Zoro # G2234121
product price: $9,702.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$9,702.99
Free 30-Day Returns
Key Features
- Bore Dia. 7.5 in
- Stroke Length 6 in
- Max. Pressure 10,000 psi
- Extended Height 22.94 in
- Outside Dia. 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR2006
- Zoro # G2234121
- UPC # 662005303595
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 7.5 in |
Stroke Length | 6 in |
Extended Height | 22.94 in |
Outside Dia. | 9.75 in |
Plunger Dia. | 5.25 in |
Center Hole Dia. | 7 1/2 in |
Bolt Circle Dia. | 5" |
Collar Thread Size | 9-3/4"-12 |
Thread Size | 1"-8 |
Retracted Height | 16.94 in |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 5 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 200 ton, Max. Push Capacity 200 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 44.21 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 265.28 cu in, Retracted Height 16.94 in, Extended Height 22.94 in, Outside Dia. 9.75 in, Plunger Dia. 5.25 in, Collar Thread Size 9-3/4 In.-12, Base Bolt Circle Dia. 5 in, Center Hole Dia. 7 1/2 in, Series RR, Includes Dust Cap, Female Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6F)
- LUBRIPLATE H-1/Food Grade White Grease For Med-Highh Speed Apps, AersosolCan PK12 (L0231-063)
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- MILLENNIUM FILTER Hydraulic Filter, replaces TENNANT 65221, Suction, 15 micron (ZX-65221)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- Enerpac Double Acting Hydraulic Cylinders