Shop All Double Acting Hydraulic Cylinders
Enerpac
RR1506, 153.5 ton Capacity, 6.63 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR1506
Zoro # G2234130
product price: $8,070.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$8,070.00
Free 30-Day Returns
Key Features
- Bore Dia. 6.25 in
- Stroke Length 6 1/8 in
- Max. Pressure 10,000 psi
- Weight Capacity 150 tons
- Plunger Thread Size 3-3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR1506
- Zoro # G2234130
- UPC # 662005303557
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.25 in |
Stroke Length | 6 1/8 in |
Plunger Thread Size | 3-3/8"-16 |
Collar Thread Size | 8"-12 |
Extended Height | 21.31 in |
Outside Dia. | 8 in |
Bolt Circle Dia. | 6.25" |
Retracted Height | 15.19 in |
Center Hole Dia. | 6 1/4 in |
Thread Size | 8"-12 |
Plunger Dia. | 4.5 in |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 6.25 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Effective Push Area 30.71 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 188.28 cu in, Retracted Height 15.19 in, Extended Height 21.31 in, Outside Dia. 8 in, Plunger Dia. 4.5 in, Plunger Thread Size 3-3/8 In.-16, Collar Thread Size 8 In.-12, Base Bolt Circle Dia. 6.25 in, Center Hole Dia. 6 1/4 in, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 20750 (10Z-106)
- MAIN FILTER Hydraulic Filter, replaces WITTE S160561, Pressure Line, 1 micron, Outside-In (MF0059461)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (400509)
- Enerpac Hydraulic Cylinders