Shop All Double Acting Hydraulic Cylinders
Enerpac
RR1502, 153.5 ton Capacity, 2.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR1502
Zoro # G6920882
product price: $6,706.99
/ea
Free Shipping & Returns
$6,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 6.25 in
- Stroke Length 2 1/4 in
- Max. Pressure 10,000 psi
- Retracted Height 7.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR1502
- Zoro # G6920882
- UPC # 662005303533
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.25 in |
Stroke Length | 2 1/4 in |
Retracted Height | 7.19 in |
Center Hole Dia. | 6 1/4 in |
Outside Dia. | 8 in |
Plunger Dia. | 4.5 in |
Extended Height | 9.44 in |
Thread Size | 3/4"-16 |
Collar Thread Size | 8"-12 |
Bolt Circle Dia. | 6.25" |
Nominal Stroke Length | 2 in |
Base Bolt Circle Dia. | 6.25 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 150 ton, Max. Push Capacity 150 ton, Stroke Length 2 1/4 in, Nominal Stroke Length 2 in, Effective Push Area 30.71 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 69.11 cu in, Retracted Height 7.19 in, Extended Height 9.44 in, Outside Dia. 8 in, Plunger Dia. 4.5 in, Collar Thread Size 8 In.-12, Base Bolt Circle Dia. 6.25 in, Center Hole Dia. 6 1/4 in, Series RR, Includes Dust Cap, Female Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 12.5 MFD, 2-7/8 In. H (TRCF12.5)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L-R Section5/8 in W Top68 in L Outside (5L680R)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-12-12)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (207486)
- Enerpac Hydraulic Cylinders