Shop All Double Acting Hydraulic Cylinders
Enerpac
RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR1012
Zoro # G6494573
product price: $2,505.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.69 in
- Stroke Length 12 in
- Max. Pressure 10,000 psi
- Plunger Dia. 1.38 in
- Bolt Circle Dia. 2.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR1012
- Zoro # G6494573
- UPC # 662005303311
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.69 in |
Stroke Length | 12 in |
Plunger Dia. | 1.38 in |
Bolt Circle Dia. | 2.05" |
Center Hole Dia. | 5 1/8 in |
Thread Size | 2"-12 |
Extended Height | 30 in |
Plunger Thread Size | 1"-8 |
Collar Thread Size | 2-3/4"-14 |
Outside Dia. | 2.88 in |
Retracted Height | 18 in |
Nominal Stroke Length | 12 in |
Base Bolt Circle Dia. | 2.05 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 12 in, Nominal Stroke Length 12 in, Effective Push Area 2.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 26.8 cu in, Retracted Height 18 in, Extended Height 30 in, Outside Dia. 2.88 in, Plunger Dia. 1.38 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-3/4 In.-14, Base Bolt Circle Dia. 2.05 in, Center Hole Dia. 5 1/8 in, Series RR, Includes Dust Cap, Female Coupler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Pressure Switch, 1/8"M NPT Port, 1/4" Spad (90101)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103857.00)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210NSE C3)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (287261)
- Enerpac Double Acting Hydraulic Cylinders