Shop All Double Acting Hydraulic Cylinders
Enerpac
RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR1010
Zoro # G6862466
Free Shipping & Returns
$1,899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.69 in
- Stroke Length 10 in
- Max. Pressure 10,000 psi
- Outside Dia. 2.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RR1010
- Zoro # G6862466
- UPC # 662005303298
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.69 in |
Stroke Length | 10 in |
Outside Dia. | 2.88 in |
Center Hole Dia. | 5 1/8 in |
Plunger Dia. | 1.38 in |
Bolt Circle Dia. | 2.05" |
Retracted Height | 16.13 in |
Collar Thread Size | 2-3/4"-14 |
Thread Size | 2"-12 |
Plunger Thread Size | 1"-8 |
Extended Height | 26.13 in |
Base Bolt Circle Dia. | 2.05 in |
Nominal Stroke Length | 10 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 2.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 22.33 cu in, Retracted Height 16.13 in, Extended Height 26.13 in, Outside Dia. 2.88 in, Plunger Dia. 1.38 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-3/4 In.-14, Base Bolt Circle Dia. 2.05 in, Center Hole Dia. 5 1/8 in, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1036)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 320 -5 Gallon Plastic Pail (14568)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod (288504)
- Enerpac Double Acting Hydraulic Cylinders