Shop All Double Acting Hydraulic Cylinders
Enerpac
RR1006, 103.2 ton Capacity, 6.63 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR1006
Zoro # G6999002
product price: $6,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,399.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5.13 in
- Stroke Length 6 5/8 in
- Max. Pressure 10,000 psi
- Plunger Thread Size 1-3/4"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR1006
- Zoro # G6999002
- UPC # 662005303496
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.13 in |
Stroke Length | 6 5/8 in |
Plunger Thread Size | 1-3/4"-12 |
Center Hole Dia. | 5 1/8 in |
Plunger Dia. | 3.75 in |
Bolt Circle Dia. | 5.5" |
Collar Thread Size | 6-7/8"-12 |
Outside Dia. | 7 in |
Extended Height | 19.81 in |
Retracted Height | 13.69 in |
Thread Size | 3/4"-10 |
Nominal Stroke Length | 7 in |
Base Bolt Circle Dia. | 5.5 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 6 5/8 in, Nominal Stroke Length 7 in, Effective Push Area 20.65 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 136.93 cu in, Retracted Height 13.69 in, Extended Height 19.81 in, Outside Dia. 7 in, Plunger Dia. 3.75 in, Plunger Thread Size 1-3/4 In.-12, Collar Thread Size 6-7/8 In.-12, Base Bolt Circle Dia. 5.5 in, Center Hole Dia. 5 1/8 in, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-19TC-1 (TFT-19TC-1)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (287066)
- Enerpac Hydraulic Cylinders