Shop All Double Acting Hydraulic Cylinders
Enerpac
RR10018, 103.2 ton Capacity, 18.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RR10018
Zoro # G2234149
product price: $12,984.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$12,984.99
Free 30-Day Returns
Key Features
- Bore Dia. 5.13 in
- Stroke Length 18 1/8 in
- Max. Pressure 10,000 psi
- Thread Size 3/4"-10
- Effective Area 20.65 sq. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RR10018
- Zoro # G2234149
- UPC # 662005303670
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.13 in |
Stroke Length | 18 1/8 in |
Thread Size | 3/4"-10 |
Center Hole Dia. | 5 1/8 in |
Extended Height | 45.19 in |
Bolt Circle Dia. | 5.5" |
Plunger Dia. | 3.75 in |
Retracted Height | 27.06 in |
Outside Dia. | 7 in |
Collar Thread Size | 6-7/8"-12 |
Plunger Thread Size | 1-3/4"-12 |
Nominal Stroke Length | 18 in |
Base Bolt Circle Dia. | 5.5 in |
Description
Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 18 1/8 in, Nominal Stroke Length 18 in, Effective Push Area 20.65 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 374.44 cu in, Retracted Height 27.06 in, Extended Height 45.19 in, Outside Dia. 7 in, Plunger Dia. 3.75 in, Plunger Thread Size 1-3/4 In.-12, Collar Thread Size 6-7/8 In.-12, Base Bolt Circle Dia. 5.5 in, Center Hole Dia. 5 1/8 in, Series RR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- FASCO Motor, 1/65 HP, OEM Replacement Brand: Loren Cook Replacement For: 615049 (D1117)
- TRITAN Riveted Chain, Single Strand, SS, Link (50-1SS CL)
- EATON AEROQUIP Hose Assembly, 20 Ft (HC-9220)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1 Rod (287201)
- Enerpac Double Acting Hydraulic Cylinders