Shop All Hydraulic Cylinder Parts
Enerpac
RLT741, 81.7 ton Capacity, 1.02 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RLT741
Zoro # G2871604
product price: $4,326.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Bolt Circle Dia. 0.55 in
- Max. Stroke 1 in
- Extended Height 5.51 in
- Max. Pressure 10,000 psi
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RLT741
- Zoro # G2871604
- UPC # 662005398973
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Base Bolt Circle Dia. | 0.55 in |
Extended Height | 5.51 in |
Outside Dia. | 8.50 in x 7.72 in |
Plunger Dia. | 7.72 in |
Bore Dia. (In.) | 0.55 |
Retracted Height | 4.49 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. Stroke | 1 in |
Max. Pressure | 10,000 psi |
Material | Steel |
1st Stage Capacity | 158.2 ton |
2nd Stage Stroke | 3/8 in |
Cylinder Type | Low Profile |
Item | Telescopic Hydraulic Ram |
Oil Capacity Push | 25.97 cu in |
1st Stage Stroke | 5/8 in |
Body Material | Steel |
2nd Stage Capacity | 81.7 ton |
Weight | 67 lb |
Capacity at Maximum Stroke | 81.7 ton |
Finish | Nitride |
Application | Lift |
Single Acting/Double Acting | Single Acting |
Series | RTL |
Description
Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 158.2 ton, 2nd Stage Capacity 81.7 ton, Capacity at Maximum Stroke 81.7 ton, 1st Stage Stroke 5/8 in, 2nd Stage Stroke 3/8 in, Max. Stroke 1 in, Max. Pressure 10,000 psi, Oil Capacity Push 25.97 cu in, Retracted Height 4.49 in, Extended Height 5.51 in, Base Bolt Circle Dia. 0.55 in, Outside Dia. 8.50 in x 7.72 in, Plunger Dia. 7.72 in, Series RTL, Weight 67 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- LEGACY Flexzilla Pro Hd Safety Coupler And Plug Kit, 656FZ (656FZ)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- ENERPAC Simplex Ball 14 In In (92549)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- Enerpac Parts & Accessories