Shop All Hydraulic Cylinder Parts
Enerpac
RLT501, 55.8 ton Capacity, 1.02 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RLT501
Zoro # G2871464
product price: $3,728.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Low Profile
- Extended Height 4.8 in
- Bore Dia. (In.) 0.43
- Material Steel
- Application Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RLT501
- Zoro # G2871464
- UPC # 662005398966
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Extended Height | 4.8 in |
Bore Dia. (In.) | 0.43 |
Plunger Dia. | 6.38 in |
Retracted Height | 3.78 in |
Base Bolt Circle Dia. | 0.43 in |
Outside Dia. | 7.01 in x 6.38 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Type | Low Profile |
Material | Steel |
Application | Lift |
Weight | 38.1 lb |
Capacity at Maximum Stroke | 55.8 ton |
Oil Capacity Push | 17.29 cu in |
Body Material | Steel |
Single Acting/Double Acting | Single Acting |
1st Stage Capacity | 104.4 ton |
2nd Stage Capacity | 55.8 ton |
1st Stage Stroke | 5/8 in |
Finish | Nitride |
Max. Stroke | 1 in |
Max. Pressure | 10,000 psi |
Item | Telescopic Hydraulic Ram |
Series | RTL |
2nd Stage Stroke | 3/8 in |
Description
Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 104.4 ton, 2nd Stage Capacity 55.8 ton, Capacity at Maximum Stroke 55.8 ton, 1st Stage Stroke 5/8 in, 2nd Stage Stroke 3/8 in, Max. Stroke 1 in, Max. Pressure 10,000 psi, Oil Capacity Push 17.29 cu in, Retracted Height 3.78 in, Extended Height 4.8 in, Base Bolt Circle Dia. 0.43 in, Outside Dia. 7.01 in x 6.38 in, Plunger Dia. 6.38 in, Series RTL, Weight 38.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-3-M1-B2-IC-SST)
- WEATHERHEAD Spacer Ring, 16939 (ET1000SR-M100A)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 200 psi (SB50-0A200)
- LUBRIMATIC Coupler Swivel, 180 deg, 8in, 3000 psi, ST (05-050)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- ENERPAC Simplex Bolt (6067029)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- ENERPAC Repair Kit (RCS1002K)
- ENERPAC Seal Kit (RC1006K)
- ENERPAC Stop Ring (G385044)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- Enerpac Parts & Accessories