Shop All Hydraulic Cylinder Parts
Enerpac
RLT40, 4.8 ton Capacity, 0.67 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RLT40
Zoro # G2871708
product price: $1,033.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 2.2 in
- Single Acting/Double Acting Single Acting
- Cylinder Type Low Profile
- Base Bolt Circle Dia. 0.43 in
- 1st Stage Capacity 12.5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RLT40
- Zoro # G2871708
- UPC # 662005398898
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Plunger Dia. | 2.2 in |
Base Bolt Circle Dia. | 0.43 in |
Bore Dia. (In.) | 0.43 |
Extended Height | 2.44 in |
Retracted Height | 1.77 in |
Outside Dia. | 3.27 in x 2.20 in |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Item | Telescopic Hydraulic Ram |
Cylinder Type | Low Profile |
1st Stage Capacity | 12.5 ton |
1st Stage Stroke | 3/8 in |
Max. Pressure | 10,000 psi |
Max. Stroke | 5/8 in |
2nd Stage Capacity | 4.8 ton |
Material | Steel |
Oil Capacity Push | 1.29 cu in |
2nd Stage Stroke | 1/4 in |
Series | RTL |
Weight | 4 lb |
Body Material | Steel |
Application | Lift |
Capacity at Maximum Stroke | 4.8 ton |
Finish | Nitride |
Description
Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 12.5 ton, 2nd Stage Capacity 4.8 ton, Capacity at Maximum Stroke 4.8 ton, 1st Stage Stroke 3/8 in, 2nd Stage Stroke 1/4 in, Max. Stroke 5/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 1.29 cu in, Retracted Height 1.77 in, Extended Height 2.44 in, Base Bolt Circle Dia. 0.43 in, Outside Dia. 3.27 in x 2.20 in, Plunger Dia. 2.2 in, Series RTL, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-02-FRG0B)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (2C-218)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- ENERPAC Lock Ring, Fits Enerpac (DA3142749)
- ENERPAC Repair Kit (RCS1002K)
- ENERPAC Cylinder Service Kit (F756110SR)
- ENERPAC Service OnlySpringPurchase (BL10967)
- ENERPAC Cylinder Service Kit (M692110SR)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- Enerpac Hydraulic Cylinder Parts