Shop All Hydraulic Cylinder Parts
Enerpac
RLT311, 34.8 ton Capacity, 1.14 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RLT311
Zoro # G2871400
product price: $2,521.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,521.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Low Profile
- Application Lift
- 1st Stage Capacity 81.7 ton
- Plunger Dia. 5.51 in
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RLT311
- Zoro # G2871400
- UPC # 662005398959
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Plunger Dia. | 5.51 in |
Outside Dia. | 6.50 in x 5.51 in |
Base Bolt Circle Dia. | 0.79 in |
Bore Dia. (In.) | 0.79 |
Extended Height | 4.65 in |
Retracted Height | 3.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Type | Low Profile |
Application | Lift |
1st Stage Capacity | 81.7 ton |
Body Material | Steel |
Max. Pressure | 10,000 psi |
Finish | Nitride |
1st Stage Stroke | 5/8 in |
Oil Capacity Push | 13.64 cu in |
Series | RTL |
Material | Steel |
Item | Telescopic Hydraulic Ram |
Capacity at Maximum Stroke | 34.8 ton |
Single Acting/Double Acting | Single Acting |
Weight | 28.7 lb |
2nd Stage Stroke | 1/2 in |
Max. Stroke | 1 1/8 in |
2nd Stage Capacity | 34.8 ton |
Description
Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 81.7 ton, 2nd Stage Capacity 34.8 ton, Capacity at Maximum Stroke 34.8 ton, 1st Stage Stroke 5/8 in, 2nd Stage Stroke 1/2 in, Max. Stroke 1 1/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 13.64 cu in, Retracted Height 3.5 in, Extended Height 4.65 in, Base Bolt Circle Dia. 0.79 in, Outside Dia. 6.50 in x 5.51 in, Plunger Dia. 5.51 in, Series RTL, Weight 28.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 14 # of Teeth (41BS14H X 3/4)
- ENERPAC Service OnlySpringPurchase (BL10967)
- ENERPAC Dust Cap Metal Parker Male (DC6629020)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- ENERPAC Cylinder Service Kit (M692110SR)
- ENERPAC Spring Bypass (DC394110)
- ENERPAC Simplex Seal Kit 5 Ton (TJHAK5)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- Enerpac Hydraulic Cylinder Parts