Shop All Hydraulic Cylinder Parts
Enerpac
RLT111, 12.5 ton Capacity, 1.57 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RLT111
Zoro # G2871446
product price: $3,171.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 5.51 in
- Retracted Height 3.5 in
- Body Material Steel
- Single Acting/Double Acting Single Acting
- 3rd Stage Capacity 12.5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RLT111
- Zoro # G2871446
- UPC # 662005398928
- Country of Origin Spain
- Category Hydraulic Cylinder Parts
Dimensions
Plunger Dia. | 5.51 in |
Retracted Height | 3.5 in |
Base Bolt Circle Dia. | 0.79 in |
Extended Height | 5.08 in |
Bore Dia. (In.) | 0.79 |
Outside Dia. | 6.50 in x 5.51 in |
Description
Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 81.7 ton, 2nd Stage Capacity 34.8 ton, 3rd Stage Capacity 12.5 ton, Capacity at Maximum Stroke 12.5 ton, 1st Stage Stroke 5/8 in, 2nd Stage Stroke 1/2 in, 3rd Stage Stroke 3/8 in, Max. Stroke 1 5/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 14.71 cu in, Retracted Height 3.5 in, Extended Height 5.08 in, Base Bolt Circle Dia. 0.79 in, Outside Dia. 6.50 in x 5.51 in, Plunger Dia. 5.51 in, Series RTL, Weight 28.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 490mm PL, T98 (490-5M-25)
- SPEEDAIRE Element, General Purpose, 1 Micron, 500 CFM (4GPJ1)
- LINKBELT Link-Belt B22400 Pillow Block Spherical Roller Bearing, 2-3/16 in Bore (PB22435H)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- ENERPAC Repair Kit (RC53K)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- ENERPAC Cylinder Service Kit (M692110SR)
- ENERPAC Plunger Ref (M681040)
- ENERPAC Stop Ring (CB60044)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Wiper Ring (G731044)
- Enerpac Parts & Accessories