Shop All Torque Wrench Accessories
Enerpac
RLP8214, RSL8000 Imperial Cassette, 2 7/8 in. Hexagon AF Size
Mfr # RLP8214
Zoro # G5126065
Free Shipping & Returns
$4,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 7862 ft-lb
- Torque Range 786 to 7862 ft-lb
- Width 2-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP8214
- Zoro # G5126065
- UPC # 662005416127
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 2-1/4 in |
Nose Radius | 2.24 in |
Hex Size | 2 7/8 in |
Tool Width | 2 1/4 in |
Tool Height | 7 3/8 in |
Maximum Hex Size (in) | 2 7/8 in |
Minimum Hex Size (mm) | 73 mm |
Minimum Hex Size (in) | 2 7/8 in |
Maximum Hex Size (mm) | 73 mm |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 10,659 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,862 ft-lb, Minimum Hex Size (in) 2 7/8 in, Maximum Hex Size (in) 2 7/8 in, Minimum Hex Size (mm) 73 mm, Maximum Hex Size (mm) 73 mm, Hex Size 2 7/8 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL8000, Compatible Grainger Drive Unit Number 55PP90, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232500)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 19mm (OE 19MM)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- PROTO T/W Pivot Pin Body (J6020APB)
- WESTWARD Torque Wrench Head, Round Ratchet, 3/8in. (19ZC57)
- WRIGHT TOOL Renewal Kit 3/4" Drive Torque Wrench Ren (9610-0112RK)
- PRECISION INSTRUMENTS Torque Wrench/Breaker Bar Combo Pack, 3/4" Drive (PREC4D600F36H)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 44 In-Lb (TWAF-2244)
- Enerpac Torque Wrench Accessories