Shop All Torque Wrench Accessories
Enerpac
RLP5214, RSL5000 Imperial Cassette, 2 7/8 in. Hexagon AF Size
Mfr # RLP5214
Zoro # G5127124
Free Shipping & Returns
$4,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 5303 ft-lb
- Width 1-3/4 in
- Nominal Torque @ 10,000 PSI (Nm) 7,190
- Series RLP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP5214
- Zoro # G5127124
- UPC # 662005414543
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 1-3/4 in |
Hex Size | 2 7/8 in |
Nose Radius | 2.24 in |
Maximum Hex Size (in) | 2 7/8 in |
Minimum Hex Size (in) | 2 7/8 in |
Maximum Hex Size (mm) | 73 mm |
Tool Height | 7 1/8 in |
Minimum Hex Size (mm) | 73 mm |
Tool Width | 1 3/4 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 7,190 N-m, Nominal Torque (ft-lb) @ 10,000 psi 5,303 ft-lb, Minimum Hex Size (in) 2 7/8 in, Maximum Hex Size (in) 2 7/8 in, Minimum Hex Size (mm) 73 mm, Maximum Hex Size (mm) 73 mm, Hex Size 2 7/8 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL5000, Compatible Grainger Drive Unit Number 55PP80, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Pozidriv Screwdriver #2 Round (32402)
- RIDGID Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (E-5119)
- WILLIAMS Williams Combo Ratchet Wrench Set, 3/8-1", 11 pcs. (WS-1121NRC)
- WESTWARD Flare Nut Wrench, Head Size 3/4" x 7/8" (5MR60)
- STAHLWILLE TOOLS Open ended insert tool Size 12 1) mm Size of mount 9x12 mm (58211012)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- STAHLWILLE TOOLS Open ended insert tool Size 60 mm Size of mount 22x28 mm (58211060)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- EZRED Replacement Head Kit, 1/4" Square Drive (RK4S12LA)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- Enerpac Torque Wrench Accessories