Shop All Torque Wrench Accessories
Enerpac
RLP5213, RSL5000 Imperial Cassette, 2 13/16 in. Hexagon AF Size
Mfr # RLP5213
Zoro # G5127167
Free Shipping & Returns
$4,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 5303 ft-lb
- Width 1-3/4 in
- Weight 8 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP5213
- Zoro # G5127167
- UPC # 662005416028
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 1-3/4 in |
Hex Size | 2 13/16 in |
Nose Radius | 2.24 in |
Minimum Hex Size (in) | 2 13/16 in |
Maximum Hex Size (mm) | 71.4 mm |
Maximum Hex Size (in) | 2 13/16 in |
Minimum Hex Size (mm) | 71.4 mm |
Tool Width | 1 3/4 in |
Tool Height | 7 1/8 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 7,190 N-m, Nominal Torque (ft-lb) @ 10,000 psi 5,303 ft-lb, Minimum Hex Size (in) 2 13/16 in, Maximum Hex Size (in) 2 13/16 in, Minimum Hex Size (mm) 71.4 mm, Maximum Hex Size (mm) 71.4 mm, Hex Size 2 13/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL5000, Compatible Grainger Drive Unit Number 55PP80, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (20506250)
- STANLEY Utility Knife Utility, 7 1/2 in L (FMHT10289)
- INGERSOLL-RAND 1" Air Impact Wrench, 2750 ft-lbs Max Rev Torque, Super Duty (3940P2Ti)
- AMPG Quill Feed Handle For Milling Machine (Z9900)
- JONARD TOOLS F Connector Torque Wrench Handle (CTW-H)
- STAHLWILLE TOOLS Calibrating square drive insert tool Size12 external square 3/8 " Size of mount 14x18 mm (58243012)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- EZRED Replacement Head Kit, 1/4" Square Drive (RK4S12LA)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- TENG TOOLS 3892AG3RK Repair Kit For 3892AG-E3 3/8" Drive Torque W (3892AG3RK)
- STAHLWILLE TOOLS Ring shell tool Size 36 mm Size of mount 24, 5x28 mm (58228036)
- Enerpac Torque Wrenches