Shop All Torque Wrench Accessories
Enerpac
RLP5212, RSL5000 Imperial or Metric Cassette, 2 3/4 in. / 70 mm Hexagon AF Size
Mfr # RLP5212
Zoro # G5127194
Free Shipping & Returns
$4,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 5303 ft-lb
- Width 1-3/4 in
- Application Torque
- Weight 8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP5212
- Zoro # G5127194
- UPC # 662005414536
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 1-3/4 in |
Hex Size | 2 3/4 in |
Nose Radius | 2.16 in |
Minimum Hex Size (mm) | 70 mm |
Minimum Hex Size (in) | 2 3/4 in |
Maximum Hex Size (mm) | 70 mm |
Tool Height | 7 1/16 in |
Tool Width | 1 3/4 in |
Maximum Hex Size (in) | 2 3/4 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 7,190 N-m, Nominal Torque (ft-lb) @ 10,000 psi 5,303 ft-lb, Minimum Hex Size (in) 2 3/4 in, Maximum Hex Size (in) 2 3/4 in, Minimum Hex Size (mm) 70 mm, Maximum Hex Size (mm) 70 mm, Hex Size 2 3/4 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL5000, Compatible Grainger Drive Unit Number 55PP80, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 21/64 (C15973)
- SMITHS Rally Desert Tan (50992)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- STAHLWILLE TOOLS Ring insert tool Size 16 mm Size of mount 9x12 mm (58221016)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/8in Drive (816958)
- K-TOOL INTERNATIONAL Torque Ext 65 Ft.Lbs. Yellow (KTI-33352)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- STAHLWILLE TOOLS Ring insert tool Size 14 mm Size of mount 9x12 mm (58221014)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- STEELMAN Pre-Set Torque, 1/2" D, Green, 80 ft.-lb. (96157)
- Enerpac Torque Wrench Accessories