Shop All Torque Wrench Accessories
Enerpac
RLP5210, RSL5000 Imperial Cassette, 2 5/8 in. Hexagon AF Size
Mfr # RLP5210
Zoro # G5132785
Free Shipping & Returns
$4,048.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 5303 ft-lb
- Hex Size 2 5/8 in
- Application Torque
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP5210
- Zoro # G5132785
- UPC # 662005416004
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Hex Size | 2 5/8 in |
Nose Radius | 2.16 in |
Width | 1-3/4 in |
Maximum Hex Size (mm) | 66.6 mm |
Minimum Hex Size (in) | 2 5/8 in |
Tool Height | 7 1/16 in |
Maximum Hex Size (in) | 2 5/8 in |
Minimum Hex Size (mm) | 66.6 mm |
Tool Width | 1 3/4 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 7,190 N-m, Nominal Torque (ft-lb) @ 10,000 psi 5,303 ft-lb, Minimum Hex Size (in) 2 5/8 in, Maximum Hex Size (in) 2 5/8 in, Minimum Hex Size (mm) 66.6 mm, Maximum Hex Size (mm) 66.6 mm, Hex Size 2 5/8 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL5000, Compatible Grainger Drive Unit Number 55PP80, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- DRILL AMERICA 1-3/8"-6 HSS Plug Tap and 1-7/32" HSS 1/2" Shank Drill Bit (POU1-3/8-6)
- MILWAUKEE TOOL Customizable Medium Compact Case for Impact Driver Accessories (48-32-9931)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/32 (45622)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- STAHLWILLE TOOLS Ring insert tool Size 14 mm Size of mount 9x12 mm (58221014)
- GEDORE Rectangular Weld on Fitting, 3/4" Size (7912-00)
- K-TOOL INTERNATIONAL Torque Ext 65 Ft.Lbs. Yellow (KTI-33352)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- TENG TOOLS 3892AG3RK Repair Kit For 3892AG-E3 3/8" Drive Torque W (3892AG3RK)
- PRECISION INSTRUMENTS Precision Instruments PRIC5D600F 1 in. Drive Split Beam Click Type Torque Wrench (PRIC5D600F)
- Enerpac Torque Wrench Accessories