Shop All Torque Wrench Accessories
Enerpac
RLP3200, RSL3000 Imperial or Metric Cassette, 2 in. / 50 mm Hexagon AF Size
Mfr # RLP3200
Zoro # G5126108
Free Shipping & Returns
Not eligible for select promotions
$3,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 2600 ft-lb
- Series RLP
- Weight 5 lb
- Nominal Torque @ 10,000 PSI (ft.-lb.) 2,600
- Application Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP3200
- Zoro # G5126108
- UPC # 662005414369
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 1.38 in |
Hex Size | 2 in |
Nose Radius | 1.6 in |
Tool Height | 5 15/16 in |
Minimum Hex Size (in) | 2 in |
Tool Width | 1 3/8 in |
Maximum Hex Size (in) | 2 in |
Maximum Hex Size (mm) | 50 mm |
Minimum Hex Size (mm) | 50 mm |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 3,525 N-m, Nominal Torque (ft-lb) @ 10,000 psi 2,600 ft-lb, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 in, Minimum Hex Size (mm) 50 mm, Maximum Hex Size (mm) 50 mm, Hex Size 2 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65, Material Steel, Nose Radius 1.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (80527D2B82535)
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- STAHLWILLE TOOLS Open ended insert tool Size 30 mm Size of mount 14x18 mm (58214030)
- WESTWARD Torque Wrench Head, Box End, 21mm (19ZD08)
- JONARD TOOLS Torque Wrench, Full, 11Mm, 30 In/Lb (TWAF-1130)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- STEELMAN Torque Extension, 105 ft.-lb., Red, PK3 (96255-03-3PK)
- STAHLWILLE TOOLS QuickRelease ratchet insert tool Size5 external square 3/8 " Size of mount 9x12 mm (58253005)
- Enerpac Torque Wrenches