Shop All Torque Wrench Accessories
Enerpac
RLP3108, RSL3000 Imperial or Metric Cassette, 1 1/2 in. / 38 mm Hexagon AF Size
Mfr # RLP3108
Zoro # G5127605
Free Shipping & Returns
$3,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1200 ft-lb
- Nominal Torque @ 10,000 PSI (Nm) 1,627
- Material Steel
- Drive Unit Model Number 55PP65 (Mfr. No. RSL3000)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP3108
- Zoro # G5127605
- UPC # 662005415724
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 1.38 in |
Hex Size | 1 1/2 in |
Nose Radius | 1.32 in |
Minimum Hex Size (in) | 1 1/2 in |
Tool Height | 5 5/8 in |
Minimum Hex Size (mm) | 38 mm |
Maximum Hex Size (mm) | 38 mm |
Maximum Hex Size (in) | 1 1/2 in |
Tool Width | 1 3/8 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,627 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,200 ft-lb, Minimum Hex Size (in) 1 1/2 in, Maximum Hex Size (in) 1 1/2 in, Minimum Hex Size (mm) 38 mm, Maximum Hex Size (mm) 38 mm, Hex Size 1 1/2 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11113 (11113)
- BON TOOL Bon 11-664 End And Side Bracket, 24" (11-664)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- STAHLWILLE TOOLS Open ended insert tool Size 1 " Size of mount 14x18 mm (58614048)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- WESTWARD Torque Wrench Head, Open End, 10mm (19ZC66)
- Enerpac Torque Wrenches