Shop All Torque Wrench Accessories
Enerpac
RLP1200, RSL1500 Imperial or Metric Cassette, 2 in. / 50 mm Hexagon AF Size
Mfr # RLP1200
Zoro # G5128682
Free Shipping & Returns
$2,688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1408 ft-lb
- Material Steel
- For Use With Enerpac RSL Series Hydraulic Torque Wrenches
- Torque Range 141 to 1408 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP1200
- Zoro # G5128682
- UPC # 662005414284
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Nose Radius | 1.48 in |
Width | 1-1/4 in |
Hex Size | 2 in |
Minimum Hex Size (mm) | 50 mm |
Tool Height | 5 in |
Maximum Hex Size (in) | 2 in |
Maximum Hex Size (mm) | 50 mm |
Tool Width | 1 1/4 in |
Minimum Hex Size (in) | 2 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 in, Minimum Hex Size (mm) 50 mm, Maximum Hex Size (mm) 50 mm, Hex Size 2 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL1500, Compatible Grainger Drive Unit Number 55PP55, Material Steel, Nose Radius 1.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 9/16 in. (JSCV18S)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (80878CLB144520)
- STANLEY Pocket Clip Slotted Screwdriver 1/8 in Round (66-101-A)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- STURTEVANT RICHMONT Interchangeable Torque Wrench Head, 3/8in (809505)
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 22x28 mm (58221030)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size40HD external square 3/4 " Size of mount 14x18 mm M N·m 650 N·m (58250065)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- ZORO SELECT Adjustable Fill Port Cap Wrench, 24 In. (STN1BCSW)
- Enerpac Torque Wrenches