Shop All Torque Wrench Accessories
Enerpac
RLP1115, RSL1500 Imperial Cassette, 1 15/16 in. Hexagon AF Size
Mfr # RLP1115
Zoro # G5126424
Free Shipping & Returns
$2,663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1408 ft-lb
- Weight 3 lb
- Width 1-1/4 in
- Series RLP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP1115
- Zoro # G5126424
- UPC # 662005415632
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 1-1/4 in |
Nose Radius | 1.48 in |
Hex Size | 1 15/16 in |
Maximum Hex Size (mm) | 49.2 mm |
Tool Width | 1 1/4 in |
Maximum Hex Size (in) | 1 15/16 in |
Minimum Hex Size (in) | 1 15/16 in |
Tool Height | 5 in |
Minimum Hex Size (mm) | 49.2 mm |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 1 15/16 in, Maximum Hex Size (in) 1 15/16 in, Minimum Hex Size (mm) 49.2 mm, Maximum Hex Size (mm) 49.2 mm, Hex Size 1 15/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 3-1/2" (3005656L)
- RED DEVIL Red Devil 2106 Scraper Blade, 6 in W Blade, Spring Steel Blade (2106)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- AMERICAN FORGE & FOUNDRY Torque Wrench Set - Preset (42005)
- JONARD TOOLS Torque Wrench, Full, 22 Mm, 176 In/Lb (TWAF-22176)
- PROTO T/W Tang Assembly (J6016RTAC)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size40HD external square 3/4 " Size of mount 14x18 mm M N·m 650 N·m (58250065)
- STEELMAN Torque Wrench Set, Preset, Fxd Head, 4 pcs. (97051)
- K-TOOL INTERNATIONAL Digital Torque Wrench, 3/8" Drive (KTI72130)
- Enerpac Torque Wrenches