Shop All Torque Wrench Accessories
Enerpac
RLP1113, RSL1500 Imperial or Metric Cassette, 1 13/16 in. / 46 mm Hexagon AF Size
Mfr # RLP1113
Zoro # G5127955
Free Shipping & Returns
$2,688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Torque 1408 ft-lb
- Material Steel
- Nose Radius 1.4 in
- Series RLP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP1113
- Zoro # G5127955
- UPC # 662005414260
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Nose Radius | 1.4 in |
Width | 1-1/4 in |
Hex Size | 1 13/16 in |
Maximum Hex Size (in) | 1 13/16 in |
Minimum Hex Size (mm) | 46 mm |
Maximum Hex Size (mm) | 46 mm |
Minimum Hex Size (in) | 1 13/16 in |
Tool Width | 1 1/4 in |
Tool Height | 4 15/16 in |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 1 13/16 in, Maximum Hex Size (in) 1 13/16 in, Minimum Hex Size (mm) 46 mm, Maximum Hex Size (mm) 46 mm, Hex Size 1 13/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Deep S (CMMT44445)
- KEO 3/8 x 100 deg KEO CO SF Countersink (55439)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STAHLWILLE TOOLS Ring insert tool Size 3/4 " Size of mount 14x18 mm (58624040)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- PROTO T/W Load Screw (J6016ALS)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size40HD external square 3/4 " Size of mount 14x18 mm M N·m 650 N·m (58250065)
- BETA Ring Wrench for Torque Bar, 30mm (006520030)
- WILLIAMS Torque Wrench Head, 18 MM, 0.425 Inch Shank (QJXM18A)
- Enerpac Torque Wrench Accessories