Shop All Torque Wrench Accessories
Enerpac
RLP1108, RSL1500 Imperial or Metric Cassette, 1 1/2 in. / 38 mm Hexagon AF Size
Mfr # RLP1108
Zoro # G5127867
Free Shipping & Returns
Not eligible for select promotions
$2,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 1408 ft-lb
- Drive Unit Model Number 55PP55 (Mfr. No. RSL1500)
- Weight 3 lb
- Width 1-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RLP1108
- Zoro # G5127867
- UPC # 662005414239
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Width | 1-1/4 in |
Hex Size | 1 1/2 in |
Nose Radius | 1.31 in |
Tool Height | 4 7/8 in |
Minimum Hex Size (mm) | 38 mm |
Minimum Hex Size (in) | 1 1/2 in |
Tool Width | 1 1/4 in |
Maximum Hex Size (in) | 1 1/2 in |
Maximum Hex Size (mm) | 38 mm |
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 1 1/2 in, Maximum Hex Size (in) 1 1/2 in, Minimum Hex Size (mm) 38 mm, Maximum Hex Size (mm) 38 mm, Hex Size 1 1/2 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL1500, Compatible Grainger Drive Unit Number 55PP55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Closed Bit SS Groo, 6"x6" 1/4"R 1"D 1/2"W (CF314PFSS)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- EXCEL BLADES #11 Double Honed Replacement Blade - 100 pcs. Carded with 5 extra Replacement Blades, 10 pack (22611)
- EVOLUTION Circular Saw Blade 20mm To 5/8" Arbor Reduction Ring (CSBUSH20M5/8)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- PRECISION INSTRUMENTS Precision Instruments PRIC5D600F 1 in. Drive Split Beam Click Type Torque Wrench (PRIC5D600F)
- PROTO Torque Angle Meter, 1/2 in Dr, 250 ft.-lb. (J6280TA250)
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- Enerpac Torque Wrenches