Shop All General Purpose Relays
Enerpac
Relay Ly2F 24Vdc Coil 14 Amps Dpdt
Mfr # DD1342980
Zoro # G808074903
original price:
$109.42
11% off
new price: $96.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # DD1342980
- Zoro # G808074903
- Country of Origin Unknown
- Category General Purpose Relays
Details
Promotion Restriction | Not eligible for promotion |
Description
ENERPAC RELAY LY2F 24VDC COIL 14 AMPS DPDT DD1342980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- DURAKOOL 115VAc Other Relay (BB-7018)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- Enerpac Electrical Relays