Shop All Double Acting Hydraulic Cylinders
Enerpac
RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD96
Zoro # G7482666
product price: $1,733.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,733.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 6 1/8 in
- Max. Pressure 10,000 psi
- Single Acting/Double Acting Double Acting
- Cylinder Type High Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RD96
- Zoro # G7482666
- UPC # 662005305353
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 6 1/8 in |
Retracted Height | 13.78 in |
Plunger Thread Size | 3/4"-16 |
Collar Thread Size | 1-11/16"-18 |
Center Hole Dia. | 1 5/16 in |
Extended Height | 19.91 in |
Outside Dia. | 2.5 in |
Plunger Dia. | 1 in |
Nominal Stroke Length | 6 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 10 ton, Max. Push Capacity 9 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Effective Push Area 1.77 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 10.82 cu in, Retracted Height 13.78 in, Extended Height 19.91 in, Outside Dia. 2.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-11/16 In.-18, Center Hole Dia. 1 5/16 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Oil Removal Filter Element, For Use with F74H Filter (4344-02)
- BSC PREFERRED Timing Belt - H, 1 x 24in PL, T48 (240H100)
- SKF SKF-6305, Single Row Ball Brgs, 6305 (6305)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/16 SC FLG 4BT)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- Enerpac Hydraulic Cylinders