Shop All Double Acting Hydraulic Cylinders
Enerpac
RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD93
Zoro # G5743482
Free Shipping & Returns
Not eligible for select promotions
$1,659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 3 1/8 in
- Max. Pressure 10,000 psi
- Weight Capacity 9 tons
- Oil Capacity 5.52 cu. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RD93
- Zoro # G5743482
- UPC # 662005305339
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 3 1/8 in |
Outside Dia. | 2.5 in |
Collar Thread Size | 1-11/16"-18 |
Plunger Thread Size | 3/4"-16 |
Retracted Height | 10.78 in |
Plunger Dia. | 1 in |
Extended Height | 13.91 in |
Center Hole Dia. | 1 5/16 in |
Nominal Stroke Length | 3 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 10 ton, Max. Push Capacity 9 ton, Stroke Length 3 1/8 in, Nominal Stroke Length 3 in, Effective Push Area 1.77 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 5.52 cu in, Retracted Height 10.78 in, Extended Height 13.91 in, Outside Dia. 2.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-11/16 In.-18, Center Hole Dia. 1 5/16 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.45-in. OD (AK56 X 1 1/8)
- DAYTON BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (6L292)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, Open (FD6000A)
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC General Purpose Hydraulic Cylinder (RC1002)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- Enerpac Hydraulic Cylinders