Shop All Double Acting Hydraulic Cylinders
Enerpac
RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD910
Zoro # G5292445
product price: $1,917.00
/ea
Free Shipping & Returns
$1,917.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 10 1/8 in
- Max. Pressure 10,000 psi
- Outside Dia. 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RD910
- Zoro # G5292445
- UPC # 662005305391
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 10 1/8 in |
Outside Dia. | 2.5 in |
Collar Thread Size | 1-11/16"-18 |
Extended Height | 27.91 in |
Plunger Thread Size | 3/4"-16 |
Retracted Height | 17.78 in |
Center Hole Dia. | 1 5/16 in |
Plunger Dia. | 1 in |
Nominal Stroke Length | 10 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 10 ton, Max. Push Capacity 9 ton, Stroke Length 10 1/8 in, Nominal Stroke Length 10 in, Effective Push Area 1.77 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 17.89 cu in, Retracted Height 17.78 in, Extended Height 27.91 in, Outside Dia. 2.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-11/16 In.-18, Center Hole Dia. 1 5/16 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 1025 (01025)
- TIMKEN TIM-27695, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 27695 (27695)
- GATES Truflex V-Belts, 5L280 (5L280)
- NUMATICS Clamp, Series 653 (P653AT507291001)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (288-327)
- Enerpac Hydraulic Cylinders