Shop All Double Acting Hydraulic Cylinders
Enerpac
RD91, 9 ton Capacity, 1.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD91
Zoro # G5751785
Free Shipping & Returns
$1,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 1 1/8 in
- Max. Pressure 10,000 psi
- Center Hole Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RD91
- Zoro # G5751785
- UPC # 662005305315
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 1 1/8 in |
Center Hole Dia. | 1 5/16 in |
Plunger Thread Size | 3/4"-16 |
Plunger Dia. | 1 in |
Outside Dia. | 2.5 in |
Retracted Height | 8.75 in |
Extended Height | 9.88 in |
Collar Thread Size | 1-11/16"-18 |
Nominal Stroke Length | 1 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 10 ton, Max. Push Capacity 9 ton, Stroke Length 1 1/8 in, Nominal Stroke Length 1 in, Effective Push Area 1.77 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1.99 cu in, Retracted Height 8.75 in, Extended Height 9.88 in, Outside Dia. 2.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 1-11/16 In.-18, Center Hole Dia. 1 5/16 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Oil, Compressor 32Oz. (F-1000-383)
- NAVAC NVR1 Repair Kit (F9011)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (B60/5L630)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- PRINCE 2 Bore X 6 Stroke Cylinder (B200060ABAAA07B)
- Enerpac Hydraulic Cylinders