Shop All Double Acting Hydraulic Cylinders
Enerpac
RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD46
Zoro # G5654747
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1 in
- Stroke Length 6 1/8 in
- Max. Pressure 10,000 psi
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RD46
- Zoro # G5654747
- UPC # 662005305278
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 6 1/8 in |
Outside Dia. | 2 in |
Center Hole Dia. | 11/16 in |
Retracted Height | 12.31 in |
Plunger Thread Size | 1/2"-20 |
Extended Height | 18.44 in |
Plunger Dia. | 0.75 in |
Collar Thread Size | 1-3/8"-12 |
Nominal Stroke Length | 6 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 10 ton, Max. Push Capacity 4 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Effective Push Area 0.79 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.81 cu in, Retracted Height 12.31 in, Extended Height 18.44 in, Outside Dia. 2 in, Plunger Dia. 0.75 in, Plunger Thread Size 1/2 In.-20, Collar Thread Size 1-3/8 In.-12, Center Hole Dia. 11/16 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Plastic Pressure Oil Can, 250cc (017540025)
- TITAN HD Motor Run Capacitor, 3 MFD, 440V, Oval (POCF3A)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- FESTO Toggle Switch H-22-SW (H-22-SW)
- ENERPAC General Purpose Hydraulic Cylinder (RC1002)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.25 Rod (287222)
- Enerpac Hydraulic Cylinders