Shop All Double Acting Hydraulic Cylinders
Enerpac
RD41, 4 ton Capacity, 1.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD41
Zoro # G7548423
product price: $1,069.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,069.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Stroke Length 1 1/8 in
- Max. Pressure 10,000 psi
- Plunger Dia. 0.75 in
- Collar Thread Size 1-3/8"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RD41
- Zoro # G7548423
- UPC # 662005305193
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 in |
Stroke Length | 1 1/8 in |
Plunger Dia. | 0.75 in |
Collar Thread Size | 1-3/8"-12 |
Extended Height | 8.44 in |
Center Hole Dia. | 11/16 in |
Plunger Thread Size | 1/2"-20 |
Retracted Height | 7.31 in |
Outside Dia. | 2 in |
Nominal Stroke Length | 1 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 5 ton, Max. Push Capacity 4 ton, Stroke Length 1 1/8 in, Nominal Stroke Length 1 in, Effective Push Area 0.79 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 0.88 cu in, Retracted Height 7.31 in, Extended Height 8.44 in, Outside Dia. 2 in, Plunger Dia. 0.75 in, Plunger Thread Size 1/2 In.-20, Collar Thread Size 1-3/8 In.-12, Center Hole Dia. 11/16 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-25519, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25519 (25519)
- VIAIR Pro Series Air Source Relocation Kit with LShaped Mounting Bracket (90009)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG557, Return Line, 15 micron, Outside-In (MF0583872)
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- Enerpac Hydraulic Cylinders