Shop All Double Acting Hydraulic Cylinders
Enerpac
RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD256
Zoro # G5565856
product price: $3,689.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,689.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 6 1/4 in
- Max. Pressure 10,000 psi
- Body Material Steel
- Effective Area 4.91 sq. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RD256
- Zoro # G5565856
- UPC # 662005305513
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 6 1/4 in |
Center Hole Dia. | 1 49/64 in |
Retracted Height | 16.69 in |
Outside Dia. | 3.63 in |
Plunger Thread Size | 1-1/2"-12 |
Plunger Dia. | 1.88 in |
Extended Height | 22.94 in |
Collar Thread Size | 3-1/4"-16 |
Nominal Stroke Length | 6 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 5 ton, Max. Push Capacity 25 ton, Stroke Length 6 1/4 in, Nominal Stroke Length 6 in, Effective Push Area 4.91 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 30.68 cu in, Retracted Height 16.69 in, Extended Height 22.94 in, Outside Dia. 3.63 in, Plunger Dia. 1.88 in, Plunger Thread Size 1-1/2 In.-12, Collar Thread Size 3-1/4 In.-16, Center Hole Dia. 1 49/64 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E562)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- Enerpac Hydraulic Cylinders