Shop All Double Acting Hydraulic Cylinders
Enerpac
RD2510, 25 ton Capacity, 10.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD2510
Zoro # G5741967
Free Shipping & Returns
Not eligible for select promotions
$4,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 10 1/4 in
- Max. Pressure 10,000 psi
- Plunger Dia. 1.88 in
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RD2510
- Zoro # G5741967
- UPC # 662005305551
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 10 1/4 in |
Plunger Dia. | 1.88 in |
Outside Dia. | 3.63 in |
Retracted Height | 20.69 in |
Extended Height | 30.94 in |
Plunger Thread Size | 1-1/2"-12 |
Collar Thread Size | 2-3/4"-16 |
Center Hole Dia. | 1 49/64 in |
Nominal Stroke Length | 10 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 10 1/4 in, Nominal Stroke Length 10 in, Effective Push Area 4.91 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 50.31 cu in, Retracted Height 20.69 in, Extended Height 30.94 in, Outside Dia. 3.63 in, Plunger Dia. 1.88 in, Plunger Thread Size 1-1/2 In.-12, Collar Thread Size 2-3/4 In.-16, Center Hole Dia. 1 49/64 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Poly Hose, Coil, 1/4 In Hose ID, 16 Ft Long (PBS14-20CB2)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS38 1 15/16 (50BS38 1 15/16)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- DDS Shaft Seal, TC, 60mm ID, Nitrile Rubber (607509TC)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RRH307, 30 ton Capacity, 7.00 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH307)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- Enerpac Double Acting Hydraulic Cylinders