Shop All Double Acting Hydraulic Cylinders
Enerpac
RD166, 16 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD166
Zoro # G5645762
product price: $2,605.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,605.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 6 1/4 in
- Max. Pressure 10,000 psi
- Outside Dia. 3 in
- Weight Capacity 16 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RD166
- Zoro # G5645762
- UPC # 662005305490
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 6 1/4 in |
Outside Dia. | 3 in |
Extended Height | 21.56 in |
Collar Thread Size | 2-3/16"-16 |
Plunger Thread Size | 1-1/8"-12 |
Center Hole Dia. | 1 1/8 in |
Plunger Dia. | 1.38 in |
Retracted Height | 15.31 in |
Nominal Stroke Length | 6 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 15 ton, Max. Push Capacity 16 ton, Stroke Length 6 1/4 in, Nominal Stroke Length 6 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 19.63 cu in, Retracted Height 15.31 in, Extended Height 21.56 in, Outside Dia. 3 in, Plunger Dia. 1.38 in, Plunger Thread Size 1-1/8 In.-12, Collar Thread Size 2-3/16 In.-16, Center Hole Dia. 1 1/8 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Non-Return Valves Starlight Ch (47158000)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307ZC3)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- BIMBA 2In 1/8In 200Psi 1In Double Acting Pneumatic Cylinder (FOR-311-M)
- Enerpac Double Acting Hydraulic Cylinders