Shop All Double Acting Hydraulic Cylinders
Enerpac
RD1610, 16 ton Capacity Capacity, 10.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder
Mfr # RD1610
Zoro # G5569977
Free Shipping & Returns
Not eligible for select promotions
$2,933.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 10 1/4 in
- Max. Pressure 10,000 psi
- Weight Capacity 16 tons
- Cylinder Type High Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RD1610
- Zoro # G5569977
- UPC # 662005305537
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 10 1/4 in |
Plunger Thread Size | 1-1/2"-12 |
Extended Height | 29.56 in |
Center Hole Dia. | 1 1/8 in |
Retracted Height | 19.31 in |
Outside Dia. | 3 in |
Plunger Dia. | 1.38 in |
Collar Thread Size | 2-5/8"-16 |
Nominal Stroke Length | 10 in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 15 ton, Max. Push Capacity 16 ton, Stroke Length 10 1/4 in, Nominal Stroke Length 10 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 32.2 cu in, Retracted Height 19.31 in, Extended Height 29.56 in, Outside Dia. 3 in, Plunger Dia. 1.38 in, Plunger Thread Size 1-1/2 In.-12, Collar Thread Size 2-5/8 In.-16, Center Hole Dia. 1 1/8 in, Series RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D45A25GAV, Pressure Line, 25 micron, Outside-In (MF0058522)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- QA1 Female, SS/PTFE Rod End, RH, 16/16.065mm (MGFR16T)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- ENERPAC RR3014, 32.5 ton Capacity, 14.50 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR3014)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RD96, 9 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD96)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- Enerpac Hydraulic Cylinders