Shop All Single Acting Hydraulic Cylinders
Enerpac
RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RCH606
Zoro # G2757921
product price: $4,392.00
/ea
Free Shipping & Returns
$4,392.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 60 tons
- Bolt Circle Dia. 5.13"
- Effective Area 12.73 sq. in.
- Collar Thread Size 6-1/4"-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RCH606
- Zoro # G2757921
- UPC # 662005302956
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Bolt Circle Dia. | 5.13" |
Collar Thread Size | 6-1/4"-12 |
Plunger Thread Size | 2-3/4"-16 |
Thread Size | 1/2"-13 |
Stroke Length | 6 in |
Plunger Dia. | 3.63 in |
Outside Dia. | 6.25 in |
Extended Height | 18.75 in |
Retracted Height | 12.75 in |
Center Hole Dia. | 2.12 in |
Nominal Stroke Length | 6 in |
Base Mounting Thread Size | 1/2"-13 |
Base Bolt Circle Dia. | 5.13 in |
Description
General Purpose Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 12.73 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 76.41 cu in, Retracted Height 12.75 in, Extended Height 18.75 in, Outside Dia. 6.25 in, Plunger Dia. 3.63 in, Plunger Thread Size 2-3/4 In.-16, Collar Thread Size 6-1/4 In.-12, Base Bolt Circle Dia. 5.13 in, Base Mounting Thread Size 1/2 In.-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- NTN RadialDeep Groove Ball Brg 15 Mm Id X 42 Mm Od X 13 Mm W, Single Sealed, 6302LB (6302LB)
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- Enerpac Single Acting Hydraulic Cylinders