Shop All Single Acting Hydraulic Cylinders
Enerpac
RCH1003, 103.1 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder
Mfr # RCH1003
Zoro # G3094165
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$7,114.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 100 tons
- Plunger Dia. 5 in
- Bolt Circle Dia. 7"
- Extended Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # RCH1003
- Zoro # G3094165
- UPC # 662005303090
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Dia. | 5 in |
Bolt Circle Dia. | 7" |
Extended Height | 13 in |
Stroke Length | 3 in |
Center Hole Dia. | 3.11 in |
Collar Thread Size | 8-3/8"-12 |
Outside Dia. | 8.38 in |
Thread Size | 5/8"-11 |
Retracted Height | 10 in |
Plunger Thread Size | 4"-16 |
Nominal Stroke Length | 3 in |
Base Bolt Circle Dia. | 7 in |
Base Mounting Thread Size | 5/8"-11 |
Description
General Purpose Hydraulic Ram, Single Acting, Hollow Plunger, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 61.88 cu in, Retracted Height 10 in, Extended Height 13 in, Outside Dia. 8.38 in, Plunger Dia. 5 in, Plunger Thread Size 4 In.-16, Collar Thread Size 8-3/8 In.-12, Base Bolt Circle Dia. 7 in, Base Mounting Thread Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD53)
- CENTURY MOTORS 115v 1/3hp 1725rpm Motor (GF2031L)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- NTN Radial Ball Bearing, Shielded, 8mm Bore (608ZZC3/L627)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- ENERPAC CUSP30, 34.8 ton Capacity, 0.29 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP30)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- ENERPAC BRC106, 11.6 ton Capacity, 5.50 in Stroke, Pull Hydraulic Cylinder (BRC106)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- Enerpac Hydraulic Cylinders