Shop All Single Acting Hydraulic Cylinders
Enerpac
RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC506
Zoro # G2690371
product price: $2,085.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,085.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Yes
- Weight Capacity 50 tons
- Body Material Steel
- Extended Height 17.37 in
- Includes Coupler, Dust Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC506
- Zoro # G2690371
- UPC # 662005301645
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 17.37 in |
Plunger Dia. | 3.13 in |
Stroke Length | 6 1/4 in |
Thread Size | 1/2"-13 |
Center Hole Dia. | 3 1/8 in |
Outside Dia. | 5 in |
Retracted Height | 11.13 in |
Bolt Circle Dia. | 3.75" |
Nominal Stroke Length | 6 in |
Base Bolt Circle Dia. | 3.75 in |
Collar Thread Size | 5"-12 |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 6 1/4 in, Nominal Stroke Length 6 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 69.03 cu in, Retracted Height 11.13 in, Extended Height 17.37 in, Outside Dia. 5 in, Plunger Dia. 3.13 in, Base Bolt Circle Dia. 3.75 in, Center Hole Dia. 3 1/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4/B162 Banded V-Belt, 165-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V573)
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- Enerpac Single Acting Hydraulic Cylinders