Shop All Single Acting Hydraulic Cylinders
Enerpac
RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC50
Zoro # G3181193
product price: $490.00
/ea
Free Shipping & Returns
$490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Retracted Height 1.63 in
- Extended Height 2.25 in
- Bolt Circle Dia. 1"
- Effective Area 1.00 sq. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC50
- Zoro # G3181193
- UPC # 662005300549
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 1.63 in |
Extended Height | 2.25 in |
Bolt Circle Dia. | 1" |
Outside Dia. | 2.31 in |
Center Hole Dia. | 1 in |
Plunger Dia. | 1 in |
Plunger Thread Size | 3/4"-16 |
Collar Thread Size | 3-5/16"-12 |
Thread Size | 1/4"-20 |
Stroke Length | 5/8 in |
Base Bolt Circle Dia. | 1 in |
Nominal Stroke Length | 5/8 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 5 ton, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 0.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 0.62 cu in, Retracted Height 1.63 in, Extended Height 2.25 in, Outside Dia. 2.31 in, Plunger Dia. 1 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 3-5/16 In.-12, Base Bolt Circle Dia. 1 in, Center Hole Dia. 1 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE PX High-Flow Aluminum Female Couplers (P036-0140SP)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (20T10/890)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1075 RPM, 208-230V, TEAO (FE1026SU)
- NOVAFLEX 2" ID x 25 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU82)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- ENERPAC RC156, 15.7 ton Capacity, 6.00 in Stroke, General Purpose Hydraulic Cylinder (RC156)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- Enerpac Single Acting Hydraulic Cylinders