Shop All Single Acting Hydraulic Cylinders
Enerpac
RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC251
Zoro # G2686354
product price: $944.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$944.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle No
- Max. Pressure 10,000 psi
- Bolt Circle Dia. 2.31"
- Collar Thread Size 3-5/16"-12
- Extended Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC251
- Zoro # G2686354
- UPC # 662005301287
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Bolt Circle Dia. | 2.31" |
Collar Thread Size | 3-5/16"-12 |
Extended Height | 6.5 in |
Thread Size | 1/2"-13 |
Outside Dia. | 3.38 in |
Stroke Length | 1 in |
Plunger Thread Size | 1-1/2"-16 |
Center Hole Dia. | 2 1/4 in |
Plunger Dia. | 2.25 in |
Retracted Height | 5.5 in |
Nominal Stroke Length | 1 in |
Base Bolt Circle Dia. | 2.31 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 25 ton, Max. Push Capacity 25 ton, Stroke Length 1 in, Nominal Stroke Length 1 in, Effective Push Area 5.16 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 5.16 cu in, Retracted Height 5.5 in, Extended Height 6.5 in, Outside Dia. 3.38 in, Plunger Dia. 2.25 in, Plunger Thread Size 1-1/2 In.-16, Collar Thread Size 3-5/16 In.-12, Base Bolt Circle Dia. 2.31 in, Center Hole Dia. 2 1/4 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- SPEEDAIRE Kit, Intercooler, Left, r30 (Z9142)
- DYNABRADE Guide Post (15308)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG5P3)
- ENERPAC RC10010, 103.1 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC10010)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- ENERPAC RSM1000, 98.1 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1000)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ENERPAC RSM1500, 153.4 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM1500)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- BVA HYDRAULICS Low Profle Hyd Cyl., 10 tons, 1.5" Stroke (HL1001)
- Enerpac Single Acting Hydraulic Cylinders