Shop All Single Acting Hydraulic Cylinders
Enerpac
RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC1510
Zoro # G3423777
product price: $1,252.00
/ea
Free Shipping & Returns
$1,252.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Center Hole Dia. 1 5/8 in
- Outside Dia. 2.75 in
- Oil Capacity 31.42 cu. in.
- Cylinder Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC1510
- Zoro # G3423777
- UPC # 662005301140
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Center Hole Dia. | 1 5/8 in |
Outside Dia. | 2.75 in |
Stroke Length | 10 in |
Bolt Circle Dia. | 1.88" |
Plunger Dia. | 1.63 in |
Plunger Thread Size | 1"-8 |
Collar Thread Size | 2-3/4"-16 |
Retracted Height | 14.69 in |
Thread Size | 3/8"-16 |
Extended Height | 24.56 in |
Nominal Stroke Length | 10 in |
Base Bolt Circle Dia. | 1.88 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 15 ton, Max. Push Capacity 15 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 31.42 cu in, Retracted Height 14.69 in, Extended Height 24.56 in, Outside Dia. 2.75 in, Plunger Dia. 1.63 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-3/4 In.-16, Base Bolt Circle Dia. 1.88 in, Center Hole Dia. 1 5/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-24)
- OIL SAFE Premium Pump Mid Green, Hand Held, 1 to 1 (102305)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-04AS)
- DYNABRADE Spacer (11017)
- ENERPAC RW106, 11180 lbs Capacity, 6.11 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW106)
- ENERPAC RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC158)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- Enerpac Hydraulic Cylinders