Shop All Single Acting Hydraulic Cylinders
Enerpac
RC102NV, 10 ton Capacity, 2.0 in Stroke, Extreme Environment Hydraulic Cylinder
Mfr # RC102NV
Zoro # G2959853
product price: $851.00
/ea
Free Shipping & Returns
$851.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plunger Thread Size 1"-8
- Thread Size 5/16"-18
- Includes Coupler, Dust Cap
- Collar Thread Size 2-1/4"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC102NV
- Zoro # G2959853
- UPC # 662005133116
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Thread Size | 1"-8 |
Thread Size | 5/16"-18 |
Collar Thread Size | 2-1/4"-14 |
Extended Height | 6.14 in |
Bolt Circle Dia. | 1.56" |
Retracted Height | 4.78 in |
Center Hole Dia. | 1 1/2 in |
Outside Dia. | 2.25 in |
Plunger Dia. | 1.5 in |
Stroke Length | 2 in |
Nominal Stroke Length | 2 in |
Base Bolt Circle Dia. | 1.56 in |
Description
Hydraulic Ram, Single Acting, Extreme Environment, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 2.25 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.75 cu in, Retracted Height 4.78 in, Extended Height 6.14 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Plunger Thread Size 1 In.-8, Collar Thread Size 2-1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Center Hole Dia. 1 1/2 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC56)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-501-8FP)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC RCS502, 48.1 ton Capacity, 2.38 in Stroke, Low Height Hydraulic Cylinder (RCS502)
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- ENERPAC RCH123, 13.8 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH123)
- ENERPAC 20 Ton, 175 In Stroke, Low Height Hydraulic Cylinder And Hand Pump Set (SCL201TB)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- Enerpac Single Acting Hydraulic Cylinders