Shop All Single Acting Hydraulic Cylinders
Enerpac
RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC1006
Zoro # G2887202
product price: $4,202.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Not eligible for select promotions
$4,202.00
Free 30-Day Returns
Key Features
- Cylinder Type General Purpose
- Retracted Height 14.06 in
- Center Hole Dia. 4 1/8 in
- Effective Area 20.63 sq. in.
- Stroke Length 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC1006
- Zoro # G2887202
- UPC # 662005301843
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 14.06 in |
Center Hole Dia. | 4 1/8 in |
Stroke Length | 6 5/8 in |
Thread Size | 3/4"-10 |
Collar Thread Size | 6-7/8"-12 |
Plunger Dia. | 4.13 in |
Outside Dia. | 7 in |
Bolt Circle Dia. | 5.5" |
Extended Height | 20.56 in |
Nominal Stroke Length | 7 in |
Base Bolt Circle Dia. | 5.5 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 6 5/8 in, Nominal Stroke Length 7 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.75 cu in, Retracted Height 14.06 in, Extended Height 20.56 in, Outside Dia. 7 in, Plunger Dia. 4.13 in, Collar Thread Size 6-7/8 In.-12, Base Bolt Circle Dia. 5.5 in, Center Hole Dia. 4 1/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- WESTWARD Idling Device (PN2423030G)
- ELESA Oil level sight glass, HRT.15-26 (HRT.)
- GARDNER BENDER Ox Gard Anti-Oxidant Compound (OX-800)
- ENERPAC CUSP30, 34.8 ton Capacity, 0.29 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP30)
- ENERPAC RCH120, 13.8 ton Capacity, 0.31 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH120)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC CUSP50, 61.8 ton Capacity, 0.52 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP50)
- ENERPAC RC154, 15.7 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC154)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- ENERPAC CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP75)
- Enerpac Single Acting Hydraulic Cylinders