Shop All Single Acting Hydraulic Cylinders
Enerpac
RC10010, 103.1 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder
Mfr # RC10010
Zoro # G9828402
product price: $5,463.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$5,463.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size 3/4"-10
- Stroke Length 10 1/4 in
- Cylinder Type General Purpose
- Effective Area 20.63 sq. in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC10010
- Zoro # G9828402
- UPC # 662005301904
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Thread Size | 3/4"-10 |
Stroke Length | 10 1/4 in |
Plunger Dia. | 4.13 in |
Center Hole Dia. | 4 1/8 in |
Collar Thread Size | 6-7/8"-12 |
Outside Dia. | 7 in |
Extended Height | 27.94 in |
Retracted Height | 17.69 in |
Nominal Stroke Length | 10 in |
Bolt Circle Dia. | 5.5 in |
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 10 1/4 in, Nominal Stroke Length 10 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 211.45 cu in, Retracted Height 17.69 in, Extended Height 27.94 in, Outside Dia. 7 in, Plunger Dia. 4.13 in, Collar Thread Size 6-7/8 In.-12, Center Hole Dia. 4 1/8 in, Series RC, Includes Coupler, Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-19)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0010 (G46995-0010)
- BANDO Mxl Timing Belt, 380Mxl3.2G (380MXL3.2G)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC RCH206, 23.6 ton Capacity, 6.10 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH206)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- ENERPAC CUSP75, 89.0 ton Capacity, 0.55 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP75)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- Enerpac Single Acting Hydraulic Cylinders